SKU:
JSP9592984M
MPN:
CAU601-001-100
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Maintain optimal respiratory protection with PowerCap® Spare FFP2 Filters by regularly removing and replacing saturated filters in your PowerCap® unit. These spare filters are designed to ensure the continued effectiveness of your PowerCap® respiratory protection system. By replacing saturated filters, you enhance the unit's ability to provide adequate respiratory protection, promoting a safe and healthy working environment. Keep your PowerCap® unit in top working order with these spare FFP2 filters, a crucial component for sustained respiratory safety.
Features and Benefits
• Easy to remove, the filter housings unscrew for quick access to the filters
• Simple to replace, filters push-fit back into the housing
• Filters offer a cool and comfortable supply of filtered air
Standards
• EN 12941:1998 TH1 requirements as a Respiratory Protection Device
• TH1P FFP2
Notes
• To suit Powercap® Active™ respirator CAE601-941-100
• High-impact polystyrene
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428013628 |
For Use With | PowerCap Active Respirator - JSP9592961L |
MFR Part No. | CAU601-001-100 |
Package Quantity | 2 |
Product Type | Filter |
Series | PowerCap |
UNSPSC Code | 46182002 |