3M

Versaflo™ M-300 Series Helmets

2 Variations

Get superior protection against respiratory and head hazards with a Versaflo™ M-300 series helmet. Designed to give an excellent fit and a wide range of vision, these helmets are lightweight and suitable for a variety of workplace settings.

Features and Benefits
• Designed for use with a 3M™ air turbo unit to form a respiratory device
• Delivers high-level head protection
• M-306 supplied fitted with a comfort face seal for extended use
• M-307 supplied fitted with a flame-resistant face seal
• Fully adjustable suspension for a comfortable and secure fit
• Coated polycarbonate visor delivers chemical and scratch resistance
• Spare parts and accessories are readily available for repairs and upgrades
• Suitable for a range of 3M™ additional accessories (sold separately)

Typical Applications
• Agriculture
• Chemical handling
• Construction and demolition
• Foundry work

Standards
• CE approved
• EN 12941 TH2/TH3
• EN 14594 3B
• EN 166:2001 - M-306 only
• EN 166:2002 - M-307 only
• EN 397