£27.50
Ex VAT
£33.00
Inc VAT
Product Details
Product Specification
Product Documents
Ready-to-use half mask, designed to provide wearers with effective protection against organic vapours up to 5000 ppm and 10x WEL, whichever is lower and 20 x WEL for particulate.
Features and Benefits
• Adjustable head cradle and easy to fasten neck straps
• Integrated filter design results in a very low profile mask and improved field of vision, with no need to replace the filters
• Lightweight and well balanced design for wearer comfort
• A parabolic exhalation valve in the middle ensures ventilation and keeps the mask cool
• Two large bonded carbon filters for low breathing resistance
• Low profile design for an ideal peripheral vision
• Soft, textured face seal to prevent slippage
Standards
• FFA2P3 R D
• EN 405:2001+A1:2009
• CE Approved
Typical Applications
• Occupational workplace use
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Organic Vapours |
EAN | 4054596256293 |
ECLASS Code | 40011401 |
MFR Part No. | 7100113101 |
Product Type | Half Face |
Series | 4255+ |
Size | One Size |
UNSPSC Code | 46182002 |