£33.00
Ex VAT
£39.60
Inc VAT
Product Details
Product Specification
Product Documents
Ready-to-use respirator half mask, designed to protect wearers against organic vapours, inorganic and ammonia up to 10 x Workplace Exposure Limit (WEL) or 1000 ppm whichever is lower and 20 x WEL for particulates.
Features and Benefits
• Exhalation valve, centrally positioned for effective removal of heat and moisture
• Two large bonded carbon filters for low breathing resistance
• Low profile design for an ideal peripheral vision
• Adjustable head cradle and easy to fasten neck straps
• Soft, non-allergenic facepiece material with textured face seal
Typical Applications
• Occupational workplace use
• Paint spraying (not isocyanate)
• Metal etching
• Solvent handling and use
• Adhesives
Notes
May be used until they become damaged, difficult to breathe through or vapour can be tasted or smelt inside the respirator
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Vapours |
EAN | 4054596256361 |
ECLASS Code | 40011401 |
MFR Part No. | 7100113103 |
Product Type | Half Face |
Series | 4279+ |
Size | One Size |
UNSPSC Code | 46182002 |