£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
The 4000 series half-face masks from 3M® are a convenient, ready-to-use solution. Designed to protect against a range of gases and vapours as well as particulate hazards, this maintenance-free half mask is extremely effective.
Features and Benefits
• Adjustable head cradle and easy to fasten neck-straps for optimum fit
• Lightweight and well-balanced design for user comfort
• Exhalation valve, centrally positioned for effective removal of heat and moisture
• Two large bonded carbon filters for low breathing resistance
• Low profile design for an ideal peripheral vision
• Soft, non-allergenic facepiece material with textured face seal
Typical Applications
• Occupational workplace use
Warnings
• Must be disposed after 28 days
Standards
• EN 405:2001+A1:2009
• 89/686/EEC - Personal Protective Equipment Directive
• Protection Level: FFA1P2 R D
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Organic Vapours |
EAN | 4054596256156 |
ECLASS Code | 40011401 |
MFR Part No. | 7100113098 |
Product Type | Half Face |
Series | 4251+ |
Size | One Size |
UNSPSC Code | 46182002 |