3M

6000 Series, Respirator Mask, Medium

SKU:

MMF9596800S

MPN:

7100015051

£110.00

Ex VAT

£132.00

Inc VAT

IN STOCK (40)

    Product Details

    Designed for maximum simplicity and comfort, the 6000 series full face masks feature soft, non-allergenic face pieces to avoid pressure and soreness during prolonged use.


    Fitted with a flexible respiratory system, compatible gas, vapour, and particulate filters are quick and easy to change to protect against a wide range of respiratory hazards.


    Features and Benefits
    • The four-point adjustable harness ensures a comfortable and secure fit
    • Low profile side mounting designed filters ensure an uninterrupted field of vision
    • Centrally mounted exhalation valve keeps the mask cool and comfortable to wear
    • Available in three sizes for flexibility
    • Polycarbonate lens is scratch and impact resistant
    • Extremely lightweight for user comfort


    Standards
    • EN166:2001 B
    • EN136:1998 (Class 1)


    Notes
    • Filters sold separately
    • Compatible filters:
    MMN9596051A
    MMN9596054A
    MMN9596055A
    MMN9596057A
    MMN9596059A
    MMN9596075A
    MMN9595911A
    MMN9595925A
    MMN9595935A
    MMN9590002A


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Contaminants Filtered

    Particulate

    EAN

    4046719719822

    ECLASS Code

    40011401

    MFR Part No.

    7100015051

    Product Type

    Full Face

    Series

    6000 Series

    Size

    Medium

    UNSPSC Code

    46182002