SKU:
MMF9596300L
MPN:
7000146849
£18.00
Ex VAT
£21.60
Inc VAT
Product Details
Product Specification
Product Documents
6000 Series Half Face Masks are manufactured to protect against particulates, gases and vapours. These reusable masks are designed for simplicity. A soft, lightweight face piece with a cradle head harness.
Features and Benefits
• Economical, low maintenance and easy to handle
• Four point adjustable strap for a comfortable and secure fit
• Designed with twin filters for minimal obstruction to vision and even distribution of weight
• Neck strap which is easy to fasten neck
• Elastomeric lightweight material for wearer comfort over long periods of time
Notes
• Can be used with 3M™ Supplied Air Systems for increased flexibility and convenience
• Filters supplied separately
• Connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099)
Standards
Conforms to EN140
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Particulates |
EAN | 4046719375936 |
ECLASS Code | 40011401 |
MFR Part No. | 7000146849 |
Product Type | Half Face |
Series | 6000 Series |
Size | Large |
UNSPSC Code | 46182002 |