£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
7500 Half Face Masks are reusable respirators designed to help protect against a wide variety of gases, vapors and particulates when used with approved 3M™ cartridges and filters. This half mask ensures comfort and stability over long periods of use.
Features and Benefits
• CoolFlow™ valve to help make breathing easier
• Silicone material which is advanced for greater durability and increased comfort
• The respirator can be dropped down in a non-contaminated area without having to remove a hard hat
• Head harness with dual mode functionality. Adjusts easily for either drop-down mode or standard
• Valve cover for exhalation directs moisture and breath downwards to reduce fogging
• Size colour coding for for easy identification
Typical Applications
• Workplace and/or occupational use only
Notes
Utilise the all 3M™ gas/vapour and particle filters (filters sold separately)
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Gases Vapours |
EAN | 4046719790715 |
ECLASS Code | 40011401 |
MFR Part No. | 7000104178 |
Product Type | Half Face |
Series | 7500 Series |
Size | Large |
UNSPSC Code | 46182002 |