£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for most applications the TPE mask body is soft and pleasant to wear.
Features and Benefits
• Lightweight with excellent visability
• Easy maintenance and cleaning
• Use with EasyLock® filter system: easy handling
• No additional adapters or parts necessary
Standards
•Tested and certified to EN 140:1998
Attribute | Value |
---|---|
Brand | Moldex |
Contaminants Filtered | Dust Gases Organic Vapours |
EAN | 4019444007311 |
ECLASS Code | 40011401 |
MFR Part No. | 7003 |
Product Type | Half Face |
Series | Easylock |
Size | Large |
UNSPSC Code | 46182002 |