£450.00
Ex VAT
£540.00
Inc VAT
Product Details
Product Specification
Product Documents
This ergonomic positive pressure respirator is specifically designed to protect the user from dust and most airborne particulate pollutants. Featuring high-capacity HEPA filters, this respirator delivers 160 litres of clean air per minute, while the polycarbonate visor offers added protection against flying particles.
Features and Benefits
• A unique alternative to disposable masks with improved comfort and safety
• Comes complete with a face shield, two TH1P filters, one battery pack, and a charging dock
• Lasts for 8 hours when fully charged and excels in very dusty environments within the light industry
Typical Applications
• Machining and milling
• Agriculture (livestock, poultry farming, grain silos)
• Landscaping
• Food processing
Standards
• EN12941:1988 TH1P, APF 10 - respiratory protection
• EN812+A1 - head protection
• BS EN 166
• BS EN 812+A1
• BS EN 812:2001
Notes
• Powercap active polycarbonate visor is attached by a hook & loop closure, and therefore does not offer EN standard impact protection
• Not suitable for MDF dust
• P2 respiratory protection
Attribute | Value |
---|---|
Brand | JSP |
Contaminants Filtered | Dust |
EAN | 5038428133586 |
ECLASS Code | 40011401 |
MFR Part No. | CAE601-941-100 |
Product Type | Full Face |
Series | PowerCap Active |
Size | One Size |
UNSPSC Code | 46182002 |