£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The UniMask® protective face shield delivers unparalleled protection in a lightweight design. With customisable airflow regulation and a choice of face seal, it ensures personalised comfort, while the high-wicking comfort seal keeps you cool and focused.
Features and Benefits
• TH3 classification for top-tier breathing protection
• A secure 5-point head harness delivers a perfect fit
• Enhanced airflow regulation for ultimate comfort
• Lightweight design weighing just 380g for comfortable extended wear
• Class 1 optical quality with anti-fog/anti-scratch coating for crystal clear vision
• Safety helmet compatibility for versatility
• Options of neoprene (MLI9595893J) or textile (MLI9595893H) face seals for personalised comfort
• Easy to use and adjust for seamless operation
Standards
• EN 166
Attribute | Value |
---|---|
Brand | CleanAir |
Contaminants Filtered | Particulates |
ECLASS Code | 40011401 |
MFR Part No. | 720300.51 |
Product Type | Full Face |
Size | One Size |
UNSPSC Code | 46182002 |