£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for a wide range of applications and everyday uses, the Elipse® half-face masks offer protection against a wide range of dust, mists, and fumes. Supplied complete with P3 filters, the medical-grade TPE material doesn't obstruct vision and is comfortable to wear for prolonged periods.
Features and Benefits
• Achieves 99.98% filtration rate at 0.3 micron
• Latex and silicone-free TPE face piece suitable for those with latex allergies
• Compatible with other PPE safety products including visors and welding helmets
• Features a 4-point elasticated head and neck strap and comfort pad for optimal fit
Typical Applications
• Welding and grinding
• Construction
• Mining
• Manufacturing
• Food preparation
• Pharmaceutical
Standards
• EN140:1998 Mask body
• EN143:2000+A1:2006 P3 RD
• CE 0194
Notes
• The masks and filters have a 5-year shelf-life
• Filters are re-useable and changeable
• For P3 replacement filters, see product ELP9590062B
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Dust Fumes Micro-organisms Mist |
ECLASS Code | 40011401 |
MFR Part No. | SPR299 |
Product Type | Half Face |
Series | Elipse® |
Size | Small/Medium |
UNSPSC Code | 46182002 |