£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Product Documents
The Elipse Integra is a combination mask constructed with safety goggles and replaceable filters.
Features and Benefits
• HESPA (High Efficiency Synthetic Particulate Air Filter) filters aid wearer safety and protect from dust, oil and water mists, metal fumes and micro-organisms, such as bacteria and viruses
• Compact filter design offers a wider field of vision
• Impact tested to B rating
• Low breathing resistance reduces the risk of user fatigue and moisture built up
Typical Applications
• General industrial use where there is a risk of ingestion of silica dust, wood dust, cement dust or asbestos
• DIY
• Commercial construction
Standards
• EN140: 1998 Mask Body
• EN143: 2000+A1: 2006 P3 RD
• EN166 Class 1.B.K.N. (Anti-Fog and Anti-Scratch)
• CE 2797
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Dust Mist Oil Based Fluids |
EAN | 5060233801374 |
ECLASS Code | 40011401 |
MFR Part No. | SPR407 |
Product Type | 3/4 Face |
Size | Small/Medium |
UNSPSC Code | 46182002 |