£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
The GVS Elipse half-face respirator mask is a compact and lightweight solution, perfect for daily use. It comes equipped with a pair of P3 filters, providing effective respiratory protection against dust, metal fumes, and airborne micro-organisms. The filters include activated carbon for alleviating nuisance odors. Constructed from comfortable TPE material and designed with an elasticated head and neck strap, this dust mask ensures a snug fit, making it suitable for extended wear with minimal risk of wearer fatigue. An ideal choice for individuals seeking reliable and comfortable respiratory protection in various environments.
Features and Benefits
• Latex-free for reduced skin reactions for susceptible skin types
• Lightweight for user comfort during prolonged periods of use
• Compatible with other PPE including eye, ear, and full-body protective clothing
Typical Applications
• Food production
• Agriculture
• Production of pharmaceuticals and substances
• Laboratory use
• Mining, metal, stone, cement, wood, glass, ceramics and textiles
• Chemicals
• Ship industry
• Car industry
• Manufacture and handling of batteries and accumulators
• Treatment of waste and asbestos
• Dismantling of microbial structures
• Heavy metals processing (lead, nickel, chrome)
• Agriculture
Notes
• Can be used until the filter is blocked and breathing becomes unpleasant
• The filtering capacity remains the same throughout the service life
• Storage age: 3 years (due to activated carbon)
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Dust Nuisance Odour |
ECLASS Code | 40011401 |
MFR Part No. | SPR502 |
Product Type | Half Face |
Series | Eclipse |
Size | Medium/Large |
UNSPSC Code | 46182002 |