£19.99
Ex VAT
£23.99
Inc VAT
Overview
Product Specification
Product Documents
These ready-to-use half-mask respirators come complete with a P3 powder filter. Ideal for filtering nuisance odours, the added activated carbon layer provides a comfortable environment in which to work.
Features and Benefits
• Latex-free for reduced skin reactions for susceptible skin types
• Lightweight for user comfort during prolonged periods of use
• Compatible with other PPE including eye, ear, and full-body protective clothing
Typical Applications
• Food production
• Agriculture
• Production of pharmaceuticals and substances
• Laboratory use
• Mining, metal, stone, cement, wood, glass, ceramics and textiles
• Chemicals
• Ship industry
• Car industry
• Manufacture and handling of batteries and accumulators
• Treatment of waste and asbestos
• Dismantling of microbial structures
• Heavy metals processing (lead, nickel, chrome)
• Agriculture
Notes
• Can be used until the filter is blocked and breathing becomes unpleasant
• The filtering capacity remains the same throughout the service life
• Storage age: 3 years (due to activated carbon)
Brand | GVS |
Contaminants Filtered | Dust Nuisance Odour |
ECLASS Code | 40011401 |
MFR Part No. | SPR337 |
Product Type | Half Face |
Size | Small/Medium |
UNSPSC Code | 46182002 |