£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Ready to use half mask respirators, complete with ABEK1P3 combination filters. Activated carbon filter allows particle filtration and gas filtration.
Features and Benefits
• Latex free TPE (Thermo Plastic Elastomer) face piece that is lightweight, compact and comfortable to wear for long periods of time
• Compatible with other protectors, such as eye protectors, full body protectors, work helmets and hearing protectors
• Designed to work long-term even at extreme temperatures
• Durable due to water repellent construction and reusability
• Fully adjustable 4-point harness for comfort and versatility
Typical Applications
• Industrial and production work where we are dealing with solvents, chlorine compounds, formaldehyde and sulfuric acid powder etc.
Notes
• Can be used until the activated carbon is exhausted and the user tastes or smells like odor (the amount of gas and the respiratory rate are influencing factors)
• The filtering capacity remains the same throughout the service life
• The particle filter section can be replaced if it becomes clogged before the gas filter is exhausted
• Storage age: 3 years
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Gases |
ECLASS Code | 40011401 |
MFR Part No. | SPR490 |
Product Type | Half Face |
Size | Small/Medium |
UNSPSC Code | 46182002 |