£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
This lightweight and compact half face mask is designed for comfortable wear during prolonged use. The low profile style prevents interference with other compatible PPE, including safety goggles for flexible protection.
Features and Benefits
• Adjustable, non-slip strap for secure and comfortable fitting
• Suitable for wear in conjunction with other PPE (ear protectors and goggles)
• Non-return valve limits breathing resistance to reduce moisture and heat build-up
• 5-year shelf life for product longevity
• Mask body is silicone and latex-free
Typical Applications
• Welding and grinding
• Manufacturing
• Construction
• Food production
• Mining
• Pharmaceuticals
Standards
• CE 2797
• EN 140:1998 Mask body
• EN 143:2000 + A1:2006 P3 RD
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Dust Fibres Fumes Vapour |
ECLASS Code | 40011401 |
MFR Part No. | SPR299 + SPR316 |
Product Type | Half Face |
Series | Elipse® |
Size | One Size |
UNSPSC Code | 46182002 |