SKU:
DUN9637745J
MPN:
C762043.CH
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed for demanding environments, these rugged safety boots are 100% waterproof and insulated against the cold down to -20°C. The deep cut outsole delivers high traction and slip-resistance on wet, oily and uneven surfaces to keep you safely on your feet.
Features and Benefits
• Antistatic properties resists the build-up and conductance of static electricity
• Energy absorbent sole protects against foot and leg fatigue
• Chemical and water-resistant upper keeps the feet dry and comfortable
• Steel toe cap and midsole protect against impact and penetration injuries
• Purofort® outsole is slip-resistant for safety in wet and oily environments
Standards
• EN ISO 20345:2011 S5 CI CR SRC
Attribute | Value |
---|---|
Brand | Dunlop |
Colour | Black |
EAN | 8713197044932 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
MFR Part No. | C762043 |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Anti-Static Oil-Resistant Waterproof |
Safety Classification | S5 |
Series | Purofort+ |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | BS EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | Polyurethane |
Wide Fitting | No |