Himalayan

Unisex Safety Boots Size 11, Black, Leather, Waterproof

SKU:

HIM9633711K

MPN:

5200

£77.99

Ex VAT

£93.59

Inc VAT

OUT OF STOCK

    Product Details

    Black leather, fully waterproof safety boots with rubber lug soles and 200 Joules steel toe cap impact protection. A steel midsole prevents sharp object penetration making the boots ideally suited to building sites and places where metal swarf is present on floors. The sole normally allows walking on hot surfaces up to 300°C and resists the build-up and conductance of static electricity - of most benefit when walking on synthetic carpets or near electrical machinery. The boots are water and absorption resistant, helping to keep feet dry in wet conditions. S3 classified.
    Manufactured to EN ISO 20345:2011.


    Product Specification
    Attribute
    Value

    Brand

    Himalayan

    Colour

    Black

    EAN

    5055286110177

    ECLASS Code

    40011302

    Gender

    Unisex

    MFR Part No.

    5200

    Product Type

    Metal Safety Boots

    Shoe Size

    11

    UNSPSC Code

    46181604