SKU:
VFT9632601B
MPN:
VR601.01/04
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
These safety boots are constructed from a polished black full grain leather upper. Available in both black and brown from size 3-13 UK, the boots are comprised of an IGS rubber sole, a water resistant upper, a padded moisture wicking liner, a shock absorbing footbed, a composite toe cap and a woven fibre midsole.
Features and Benefits
• Cut away scoop collar allows easy access and enhanced wearer comfort
• Lightweight, metal-free construction, with non-snagging eyelets
• Shock absorbing footbed and increased cushioning underfoot
• IGS rubber sole unit ensures superb grip on all surfaces
• Available in black or brown, sizes 3-13 UK to suit your needs
Typical Applications
• Agricultural
• Warehousing
• Construction
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Brown |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | VR601.01/04 |
Product Type | Composite Safety Boots |
Series | Bison |
Shoe Size | 4 |
UNSPSC Code | 46181604 |