SKU:
UVX9631010A
MPN:
6390338
£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
Used widely by tradesmen in a range of industries, these S3 safety boots are lightweight and versatile. The metal-free construction doesn't skimp on safety and provides excellent toe and sole protection, and keeps the feet clean, safe, and comfortable.
Features and Benefits
• Slip-resistant sole protects users in wet and oily conditions
• Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration
• Water-repellent boot collar and gusset keeps feet dry
• Abrasion-resistant boot lining extends product life
• Climate Airmesh technology absorbs water vapour and is quick to dry
• Abrasion-resistant removable insole for durability and comfort
• Metal-free toecap protects impacts up to 200 Joules
• Composite penetration-resistant sole protects the entire foot surface
• Metal-free construction keeps boots lightweight and conducts less heat and cold than a traditional steel toecap
Typical Applications
• Heavy industry
• Warehousing and logistics
• Services
• Humid environments
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 3523996380088 |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 6263800 |
Product Type | Composite Safety Boots |
Series | Heckel Suxxeed |
Shoe Size | 5 |
UNSPSC Code | 46181604 |