SKU:
UVX9632009S
MPN:
8401248
£84.84
Ex VAT
£101.81
Inc VAT
Product Details
Product Specification
These rugged, hard-wearing safety boots are ideal for more demanding environments. SRC rated and durable, the dual-density PUR sole with self-cleaning tread increases slip resistance.
Ideally suited to building sites where metal swarf is present, these boots resist the build-up and conductance of static electricity and include a penetration-resistant steel midsole with an injection moulded scuff and heel cap for all-round safety.
Features and Benefits
• Dual-density polyurethane/rubber soles provide extra comfort
• Features a nitrile rubber outsole, resistant to heat to 300°C
• A low-density polyurethane interlayer increases comfort and shock absorption
• Uvex® climate technology maintains foot temperature and allows for quick drying
Standards
• S3 classified
• EN ISO 20345:2011
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101473826 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 8401/2 |
Product Type | Metal Safety Boots |
Series | Quatro Plus |
Shoe Size | 13 |
UNSPSC Code | 46181604 |