£98.49
Ex VAT
£118.19
Inc VAT
Product Details
Product Specification
Product Documents
Lace-up safety boots in protection class S3 SRC in accordance with EN ISO 20345:2011.
Features and Benefits
• Meets the ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole
Typical Applications
• Factories
• Offices
• Light applications
Attribute | Value |
---|---|
Brand | uvex |
Colour | Blue |
ECLASS Code | 40011302 |
MFR Part No. | 84272/14 |
Product Type | Metal Safety Boots |
Shoe Size | 14 |
UNSPSC Code | 46181604 |