£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Product Documents
These safety boots have a modern hiker design with ankle support to protect during trips and stumbles. Manufactured from good quality, smooth black leather, a knitted, breathable, collar offers comfort and prevents rubbing and chafing.
Features and Benefits
• Full-length EVA board insole for shock absorption
• Dual-density, anti-fatigue rubber out sole delivers excellent slip resistance
• Steel toe cap protects against up to 200 Joules of impact
• Anti-static properties to avoid static build-up
• Oil-resistant, keeping the feet clean and dry
• Penetration resistant to protect against puncture wounds
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286167805 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 2601 |
Product Type | Metal Safety Boots |
Shoe Size | 10 |
UNSPSC Code | 46181604 |