SKU:
UVX9632848N
MPN:
8545843
£113.94
Ex VAT
£136.73
Inc VAT
Product Details
Product Specification
Product Documents
The Uvex Safety Boot seamlessly blends comfort and safety in a sporty, light, and flexible design. Its compact and ergonomic construction ensures lasting comfort during everyday use, while Uvex's climazone technology enhances breathability, keeping your feet well-ventilated. Packed with features for added safety and comfort, including an anti-static insole, shock-absorption heels, and a soft, padded collar and tongue, this boot prioritizes wearer well-being. The D-ring laces offer a secure fit, and the metal-free toe cap provides protection without compromising agility. With a vibrant black and lime color scheme, the Uvex Safety Boot not only meets safety standards but also adds a stylish touch to your workwear ensemble.
Features and Benefits
• Virtually seam-free construction ensures there are no pressure points to constrict and cause discomfort to the wearer
• Breathable materials are climate optimised to reduce perspiration
• Removable anti-static insole possesses a moisture transport system and shock absorption to allow you to walk with ease
• Available in a variety of sizes to ensure you find the best fit your you
• Toe cap is lightweight and metal free for a comfortable wear
• Non-slip outsole, oil and petrol resistant, water-resistant upper
Typical Applications
• Suited for light duty work applications in the following industries:
• Warehousing
• Logistics and Transport
• Production line
Standards
• Toe impact protection: 200J
• EN ISO 20345:2011 S2 SRC
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101534855 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 8545/8 |
Product Type | Composite Safety Boots |
Shoe Size | 9 |
UNSPSC Code | 46181604 |