SKU:
COF9630150G
MPN:
20680-000.W42
£95.99
Ex VAT
£115.19
Inc VAT
Product Details
Product Specification
Product Documents
These high-quality full-grain leather safety boots from Cofra® deliver excellent performance and comfort. The water repellent upper keeps the feet dry and protected against the elements, while the metal-free construction insulates the feet against the cold and provides a lightweight and reliable solution for foot safety.
Features and Benefits
• Breathable textile GORE-TEX external lining enhances wearer comfort
• EVANIT thermoformed, anatomic, breathable fabric footbed
• Antistatic treatment on the surface and seams
• Anti-torsion support to the foot arch for protection against strain
• Perfumed sole for freshness
• TPU toe cap protection against impact up to 200 Joules
• APT plate midsole for zero perforation injuries
Standards
• EN ISO 20345:2011 S3 WR CI SRC
Attribute | Value |
---|---|
Brand | Cofra |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 20680-000.W42 |
Product Type | Composite Safety Boots |
Series | Valzer Black |
Shoe Size | 8 |
UNSPSC Code | 46181604 |