£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
Built specifically to provide optimum fit to the female footshape.
Features and Benefits
• Soft padded ergonomic collar and Energyse insole, for excellent shock absorbance and enhanced wearer comfort
• Metal-free with ankle impact protection, a tough scuff cap and a bellows tongue, making the boot durable
• Non-snagging eyelet system prevents risk of trips
• IGS rubber sole ensures superb grip on all surfaces
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Women |
MFR Part No. | V1720/03 |
Product Type | Metal Safety Boots |
Shoe Size | 3 |
UNSPSC Code | 46181604 |