SKU:
BOL9604050E
MPN:
CONTPSF
£9.00
Ex VAT
£10.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be extremely lightweight and comfortable, the Contour™ safety spectacles weigh in at just 21g. One of the lightest safety eye shields ever made, the polycarbonate lenses give a 180° field of view to utilise peripheral vision and increase awareness of the user's surroundings.
Available with anti-scratch and anti-mist coatings, these spectacles are tested and approved to EN 166 1FT KN standards.
Features and Benefits
• Non-slip bridge for consistent working without adjustment
• Non-slip TIPGRIP™ temples for a comfortable fit
• Anti-static to reduce the risks of static discharge
• Supplied with a product pouch for convenient storage
Standards
• CE Certified
• EN166 FT CE
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003388 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Smoke |
MFR Part No. | CONTPSF |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | Contour |
UNSPSC Code | 46181802 |