SKU:
UVX9603476F
MPN:
9192720
£4.95
Ex VAT
£5.94
Inc VAT
Product Details
Product Specification
Product Documents
The Uvex® Pheos™ safety spectacle range offers innovative design and technology. A duo-spherical lens offering wearers a wider view of their surroundings for increased awareness of potential safety risks.
This range of spectacles feature a scratch-resistant finish on the outer lens and an anti-fog coating on the interior. Due to an additional frame and headband these spectacles can be expanded into a set, depending on the field of use.
Features and Benefits
• Wide lenses for a greater field of vision
• Scratch resistence and anti-fog for use in a range of evironments
• Integral brow guard for improved eye coverage and protection
Standards
• EN166
• EN170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101503875 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Material | Plastic |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 9192-720 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Pheos |
UNSPSC Code | 46181802 |