SKU:
UVT9605060B
MPN:
5X6.03.00.03
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Modern design and enveloping for better protection. Adjustable ergonomic arms in length and equipped with Softpad technology. Adjustable twin pads.
Attribute | Value |
---|---|
Brand | Univet |
EAN | 8033661820917 |
ECLASS Code | 40019121 |
Frame Colour | Black Orange |
Frame Style | Half-Frame |
Lens Colour | Amber |
MFR Part No. | 5X6.03.00.03 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |