SKU:
MMM9607152B
MPN:
7100006209
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Virtua AP™ safety glasses feature styling design to appeal to both female and male wearers.
Features and Benefits
• Contoured wrap-around lens shape for maximum eye coverage
• Brow bar to help protect against particulates falling from above
• Polycarbonate lens with a hardium casing to provide extreme protection from abrasion
• 10D base curve lens for superior field of vision
• 100% protection against UV
• F rated protection from impact
Standards
• EN166 1FT
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719416509 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 71512-00000M |
Resistance Features | Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Virtua |
UNSPSC Code | 46181802 |