SKU:
RLY9600160A
MPN:
RLY00161
£8.00
Ex VAT
£9.60
Inc VAT
Product Details
Product Specification
Product Documents
These compact and lightweight safety goggles offer protection against liquid droplets as well as impacts.
Features and Benefits
• The low-profile design enhances the field of vision and a comfortable fit is guaranteed thanks to the fully adjustable head strap
Attribute | Value |
---|---|
Brand | Riley |
EAN | 5060431752959 |
ECLASS Code | 40019120 |
Frame Colour | Black |
Frame Material | TPE |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | RLY00161 |
Resistance Features | Splash-Resistant |
Series | Arezzo |
Standards Met | EN166 1BT |
UNSPSC Code | 46181804 |