£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Get superior protection from indoor and outdoor elements with the COBRA TPR goggles, especially suitable for the harsh conditions of offshore oil and gas industries. The design is crafted with platinum coating that fights against harsh scratching and is anti-fog for high visibility. The goggles are built with equal comfort and functionality in mind, made with TPR foam for sealed joints and an easy-to-clean strap in an ultra-lightweight compact model for durable usage and guaranteed protection.
Features and Benefits
• Clear lenses, essential for indoor activities however include a UV filter with a protection class of 1,2 to 6 for outdoor use.
• Anti-fog and certified to be worn permanently making them resistant to continuous work and day to day wear and tear.
• The glasses are authorised to be used in environments in which high speed particles at extreme temperatures are present, offering high-level protection and guaranteed eye safety in versatile environments.
• Made for medium energy impact, suitable for a range of industries and environments where strong eye protection is necessary.
Typical Applications
• Suitable for indoor and outdoor environments, especially crafted with offshore oil and gas industries in mind, and ideal for any petrochemical environments.
Standards
• EN166 - EN170
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019120 |
Frame Colour | Grey |
Frame Material | TPR |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | COBTPRPSI |
Resistance Features | Anti-Fog Heat-Resistant Impact-Resistant Splash-Resistant UV-Resistant |
Series | COBRA |
Standards Met | EN166 - EN170 |
UNSPSC Code | 46181804 |
Ventilation Type | Sealed |