SKU:
BOL9603999L
MPN:
COBFSPSI
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These wrap-around safety goggles deliver an excellent range of vision to keep users aware of potential hazards while protecting the eyes against impact.
Features and Benefits
• Wrap-around fit without any visual interference, Cobra offers 180° vision and perfect optical quality
• Highly versatile with the option of swapping the temples for an adjustable strap and foam edge
• Scratch-resistant Platinum® coating for durability
• Anti-fog coated lenses for maintained visual clarity
• Supplied with a microfibre pouch for handy storage
• Non-slip bridge and temples to prevent frequent adjustments
Standards
• CE certified
• EN166 3 BT
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740005986 |
ECLASS Code | 40019120 |
Frame Colour | Black |
Frame Material | Nylon Polycarbonate |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | COBFSPSI |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | Cobra |
Standards Met | CE Certified EN166 |
UNSPSC Code | 46181804 |