SKU:
HNW9601000D
MPN:
1017739
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Low profile design and toric lens for a large panoramic field of vision, fits over most prescription spectacles when still offering an incredible wearing comfort and ensures an unobstructed vision, a must for regular goggle wearers.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550177396 |
ECLASS Code | 40019120 |
Frame Colour | Blue Grey |
Lens Colour | Green |
Lens Material | Polycarbonate |
MFR Part No. | 1017739 |
Resistance Features | Scratch-Resistant |
Series | Duramaxx |
Standards Met | EN 166: 2001 ISO 9001 / 2000 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |