SKU:
HNW9601000F
MPN:
1011384
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Soft silicone body for individual perfect fit with lightweight and flexible properties. The silicone body makes these goggles comfortable to wear for long periods of time. Its unique frame is designed to be compatible with prescription spectacles and half-mask respirators.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550113844 |
ECLASS Code | 40019120 |
Frame Colour | Black Grey |
Lens Colour | Green |
Lens Material | Polycarbonate |
MFR Part No. | 1011384 |
Resistance Features | Heat-Resistant |
Series | Flexseal |
Standards Met | EC1211 ISO 9001 / 2000 |
UNSPSC Code | 46181804 |