SKU:
HNW9601000Z
MPN:
1011071HS
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Safety goggles with HydroShield coating - a scratch resistant, anti-fog lens coating that provides high quality fog-free performance - even after extended wear and repeated cleanings.
Features and Benefits
• Toric polycarbonate lenses provides superior optics and peripheral vision
• Soft elastomer body flexes and conforms to the face for a comfortable, gap free-fit
• Pivoting, quick adjustment head band (1011071HS has a neoprene headband and 1011072HS has a fabric headband)
• Indirect ventilation system minimizes fogging
• Economical lens replacement system
• Stylish design
Standards
• EN166:2001
• EN170:2002
• EN172:199
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312552109500 |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 1011071HS |
Resistance Features | Scratch-Resistant |
Series | Maxxpro |
Standards Met | EN166:2001 EN170:2002 EN172:1995 ISO 9001:2000 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |