SKU:
UVX9605277L
MPN:
9320281
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
These goggles offer wearers unrestricted vision, whilst maintaining excellent eye protection.
Features and Benefits
• Panoramic lens offers wearers a 20% (approx.) larger viewing area than similar goggles
• Gives wearers as close to natural vision as possible, meaning the safety eye wear doesn't need to be removed when walking between work areas
• Fits comfortably over most prescription glasses
• Offers superior comfort and a no-pressure fit
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101790800 |
ECLASS Code | 40019120 |
Frame Colour | Green Grey |
Lens Colour | Grey |
Lens Material | Polycarbonate |
MFR Part No. | 9320281 |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | Megasonic |
Standards Met | EN160 EN172 |
UNSPSC Code | 46181804 |