£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your visual experience with the COBRA HYBRID safety goggles, an essential all-rounder offering a panoramic 180° vision and impeccable optical quality. This eyewear eliminates visual interference with its wrap-around fit, making it perfect for sports, outdoor adventures, and professional settings. The versatile design allows you to customise with an adjustable strap and foam seal, catering to diverse needs and ensuring a secure fit.
Features and Benefits
• Dual functionality: one product serves as both spectacles and goggles
• PLATINUM coating ensures anti-scratch and anti-fog properties
• Low bridge fit for combination wear with other PPE
• Fog-free clarity, guaranteeing optimal vision in diverse situations
Contents
• 1x COBRA safety goggles
• 1x adjustable cord
Typical Applications
• Industrial
• Indoor applications
Standards
• EN 166 3 BT CE UKCA
• EN 170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113247 |
ECLASS Code | 40019120 |
Frame Colour | Black Grey |
Frame Material | Nylon Polycarbonate TPR |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | PSGCOBR104 |
Resistance Features | Anti-Fog Impact-Resistant UV-Resistant |
Series | COBRA |
Standards Met | EN 166 EN 170 |
UNSPSC Code | 46181804 |