£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
The SUPERBLAST safety goggles feature a soft frame and advanced PLATINUM Lite lens treatment for durability. Designed for unparalleled comfort during extended wear, SUPERBLAST embodies sustainability without compromising safety. The PLATINUM version ensures durability with anti-scratch and anti-fog properties, offering clear vision in challenging environments, while the intuitive goggle-visor assembly system streamlines user experience.
Features and Benefits
• Overflow chute for mess-free liquid handling
• Sustainable packaging for eco-conscious choices
• Compatibility with half-mask respirator for enhanced respiratory protection
Typical Applications
• Metalwork
• Industrial applications
• DIY
Standards
• EN 166
• EN 170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113261 |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | PSGSUPE211 |
Resistance Features | Impact-Resistant Molten Metals UV-Resistant |
Series | SUPERBLAST |
Standards Met | EN166 3 4 5 9 BT EN 170 |
UNSPSC Code | 46181804 |