£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
The ULTIM8 safety goggles offer advanced defence in extreme work environments. With maximum resistance to fogging thanks to the PLATINUM lens coating, ULTIM8 ensures clear vision when it matters most. Tailored for professionals demanding uncompromising protection, it transcends traditional safety eyewear, and combines reliability with environmental consciousness, reflecting a commitment to sustainability.
Features and Benefits
• Uncompromising protection with sealed TPR foam
• Enhanced impact resistance with spectacles/goggles conversion kit
• Versatility and adaptability with removable, adjustable strap
• Clear vision in challenging conditions with PLATINUM coating
Contents
• 1x ULTIM8 goggles
• 1x foam eye fitting
• 1x strap
• 100% recyclable packaging
Typical Applications
• Oil and gas
• Mining
• Challenging climates
Standards
• EN 166 3 4 5 BT CE UKCA
• EN 170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113230 |
ECLASS Code | 40019120 |
Frame Colour | Black Red |
Frame Material | Polycarbonate TPR |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | PSGULTI517 |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | ULTIM8 |
UNSPSC Code | 46181804 |