SKU:
HNW9601000K
MPN:
1008112
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with an acetate FogBan lens, these safety goggles deliver excellent an excellent range of clear vision. The impact-resistant polycarbonate frame is lightweight and soft against the skin, forming a comfortable seal to protect against flying particulate, coarse dust, liquid, mists, and sprays.
Features and Benefits
• Lightweight design for user comfort
• Impact resistant
• Easily adjustable headband
• Fits over prescription glasses
• Delivers a wide field of vision for enhanced safety and hazard awareness
Typical Applications
• Industrial
• Automotive
• Construction
• Food industry
• Cleaning
• Laboratory
• Maintenance
Standards
• CE Category II
• ISO 9001/2000
• EC0835
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550081129 |
ECLASS Code | 40019120 |
Frame Colour | Clear Green |
Frame Material | Polycarbonate |
Lens Colour | Clear |
Lens Material | Acetate |
MFR Part No. | 1008112 |
Resistance Features | Impact-Resistant |
Series | LG |
Standards Met | EC0835 ISO 9001 / 2000 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |