SKU:
BOL9606784D
MPN:
SUPBLAPSI
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
These goggles are the perfect combination of comfort and safety.
Features and Benefits
• Flexible and clear frame for increased comfort
• Intuitive and simple goggle-visor assembly system
• PLATINUM® coating prevent the goggles from scratching, improving the product lifespan
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019120 |
Frame Colour | Black Blue |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | SUPBLASPSI |
Resistance Features | Scratch-Resistant UV-Resistant |
Standards Met | EN166 |
UNSPSC Code | 46181804 |
Ventilation Type | Direct Ventilation |