SKU:
BOL9605837G
MPN:
PSGG19204
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
These safety goggles are compact, lightweight and comfortable thanks to the modular TPR frame and enhanced protection features.
Features and Benefits
• Overflow chute for liquids
• Adjustable strap to enhance wearer comfort
• Fits over prescription glasses
• Platinum coating applied on both surfaces makes them highly scratch-resistant, gives them high resistance to the most aggressive chemicals and slows the appearance of fogging
Typical Applications
• Indoor
• Chemicals
Standards
• Risks relating to radiations - UV Protection - EN170
• EN166
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | PSGG19204 |
Resistance Features | Scratch-Resistant UV-Resistant |
Standards Met | EN166 EN170 Risks relating to radiations - UV Protection - EN170 |
UNSPSC Code | 46181804 |
Ventilation Type | Sealed |