SKU:
JSP9600550A
MPN:
AGC010-301-300
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
These compact and lightweight goggles deliver excellent resistance to high-impact flying particles and are suitable for wear with prescription glasses.
Features and Benefits
• Vented body to reduce heat build-up and improve comfort
• Cost-effective solution
• Delivers the highest class (1) of optical quality for excellent vision
• Easy to clean with soap and water
• Adjustable headband for a perfect fit
Standards
• EN 166.1.B
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428000291 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | AGC010-301-300 |
Resistance Features | Impact-Resistant |
Standards Met | EN166 |
UNSPSC Code | 46181804 |
Ventilation Type | Direct Ventilation |