SKU:
MMM9602890S
MPN:
7000061924
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for a wide range of industries, these modern slimline safety goggles combine performance, comfort, and style, while providing the wearer with an excellent field of vision.
Features and Benefits
• Indirect ventilation for improved circulation, comfort and reduced fogging in hot/humid conditions
• Increased durability with a scratch-resistant coating
• Acetate anti-fog coating reduces fogging and ensures clearer vision
• UV protection gives reliable protection against specified levels of hazardous UV radiation
• Wide nylon comfortable elastic strap for easy adjustability
Typical Applications
• Construction
• Pharmaceutical
• General laboratory
• General assembly
• Industrial manufacture
• DIY
Standards
• CE certified
• EN166:2001
Notes
• Available with a Polycarbonate or Acetate (A) lens
• Designed to fit with respiratory protection
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719302079 |
ECLASS Code | 40019120 |
Frame Colour | Grey |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 7000061924 |
Resistance Features | Scratch-Resistant UV-Resistant |
Standards Met | BS EN 166:2001 |
UNSPSC Code | 46181804 |
Ventilation Type | Sealed |