SKU:
UVX9605264C
MPN:
9308245
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
The U-Sonic™ safety goggles feature an ergonomic design to give the most in user comfort and fit. Compact and low weight, the soft and flexible eye surround forms an excellent seal to ensure maximum protection for every face shape.
Features and Benefits
• Reliably permanent lens coating technology doesn't wash off
• Anti-fog inside lens coating ensures full vision at all times
• Scratch resistant treatment on the outer lens ensures a durable product
• Ventilation system keeps the eyes and face cool and comfortable
• Delivers UV 400 protection for use both indoors and outdoors
Typical Applications
• Oil and gas
• Pipeline construction
• Offshore
• Refinery
• Healthcare
• Warehousing
Standards
• EN166 1B 34 KN CE
• EN170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101585093 |
ECLASS Code | 40019120 |
Frame Colour | Green Grey |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 9308-245 |
Resistance Features | Scratch-Resistant |
Series | U-Sonic |
Standards Met | EN166 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |