SKU:
UVX9604760S
MPN:
9301626
£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
The Ultravision safety goggles from Uvex® deliver a wide range of visibility. Suitable for use over prescription glasses, these goggles have high mechanical strength (B:120m/s) for excellent eye and face protection.
Features and Benefits
• Soft face and nose cushioning for a totally airtight and pressure-free fit
• Broad and fully adjustable headband for exceptional wearer comfort
• Sophisticated ventilation system and optional non-fog lens for user convenience
• Impact-resistant for improved safety
• UV protection for use both indoors and outdoors
• Fits over prescription glasses for user convenience
• Easily replaceable lens for product longevity
• Well suited for use alongside dust masks
Standards
• EN166 (personal eye protection)
• EN170 (UV filters)
• AS/NZS 1337 medium impact approved
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101067971 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 9301-626 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | Ultra Vision |
Standards Met | AS/NZS 1337 |
UNSPSC Code | 46181804 |
Ventilation Type | Sealed |