SKU:
UVX9605000K
MPN:
9302600
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These safety goggles have an ergonomically shaped lens, allowing wearers unrestricted vision.
Features and Benefits
• Supervision coated lens for a non-mist interior and a scratch resistant exterior
• Fully adjustable head strap
• Easy lens replacement due to snap fit technology
• Ergonomically shaped lens ensures the wearer of unrestricted lateral vision
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101278148 |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 9302600 |
Resistance Features | Anti-Mist Scratch-Resistant |
Series | Ultrasonic |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |