SKU:
HNW9601000E
MPN:
1006196
£9.00
Ex VAT
£10.80
Inc VAT
Product Details
Product Specification
Product Documents
The V Maxx sporty style safety goggles from Honeywell® are designed to encourage personnel to wear eye protection in the workplace. Shaped and manufactured to fit a wide variety of face shapes, they easily fit over prescription glasses and can be used in conjunction with most half-mask respirators. The wraparound styling provides wearers with a 180° field of vision, which includes distortion free peripheral vision.
Features and Benefits
• Adjustable elastic headband for a customised fit
• Fits over prescription glasses for added convenience
• Rotating strap attachments for easier wear in conjunction with hard hats
• Passes impact grade B for medium energy and also meets certification for molten metal
• Polycarbonate lens for excellent impact protection
• Indirect ventilation for user comfort during prolonged wear
Typical Applications
• Chemical
• Construction
• Manufacturing
• Welding
Standards
• EN 166 3459 B 2C-1.2 B-D 1 B 9
• EN 175
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550061961 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 1006196 |
Resistance Features | Anti-Fog Impact-Resistant |
Series | V-Maxx |
Standards Met | EN 166 EN 175 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |